Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, SS, Comp12mm, 12mm, 12mm, 12mm

  • Mfr # 7102L SS 12MM

  • Zoro # G703575093


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Hex Size
20 19/32 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102L SS 12MM
Zoro #
G703575093
UPC #
-
Country of Origin
United States

Dimensions

Hex Size
20 19/32 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
72 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side D Tube Outer Diameter
12 mm
Fitting Side 4 Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Cross Fitting
Specific Fitting Shape
Cross
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Application
Hydraulics
Compatible Fitting Brands
Swagelok
Fitting Side C Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Side D Connection Type
Compression
Minimum Operating Temperature
-65 Degrees F
Compatible Pipe Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rating
30 inHG
System of Measurement
Metric
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
Compression
Color
Silver
Material Grade
316
Fitting Shape
Cross
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 1 Connection Type
Compression
Fitting Side 4 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
470 bar
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
For Media Type
Air, Gases, Non-Potable Water, Oils

Description

Compression Cross Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, Fitting Side D Tube Outer Diameter 12 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.