Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cross, SS, Gskt 1/4", 1/4", 1/4", 1/4"

  • Mfr # PCU1/4E

  • Zoro # G916145953


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Standards
ISO 9001 Certified
Finish
Electropolished
Fitting Side 4 Connection Type
Gasket
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Operating Pressure - Maximum
359 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCU1/4E
Zoro #
G916145953
UPC #
-
Country of Origin
India

Dimensions

Fitting Thickness
0.035 mm
Overall Length
1 7/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 4 Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in

Details

Standards
ISO 9001 Certified
Finish
Electropolished
Item
Ultra High Purity Fittings
Fitting Side 4 Connection Type
Gasket
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Operating Pressure - Maximum
359 bar
Material Grade
316L
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Gasket
Precleaned Type
High Purity Clean and Double Bagged
Fitting Shape
Cross
Fitting Side 2 Connection Type
Gasket
Series
CU
Operating Temperature - Minimum
-45 Degrees F
Operating Temperature - Maximum
1,000 Degrees F
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
For Media Type
High Purity Gases
System of Measurement
Imperial
Connector Type
Union
Application
Vacuum, Pharmaceutical
Fitting Side 3 Connection Type
Gasket

Description

Ultra High Purity Fittings, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Material Grade 316L, Overall Length 1 7/16 in, Series CU, Standards ISO 9001 Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.