Elbow, SS, Comp. 12 mm, Comp. 6 mm

  • Mfr # 765L-SS-12MM
  • Zoro # G2386072
product price: 
$
86.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Tube Size
12mm
Hex Size
13/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
765L-SS-12MM
Zoro #
G2386072
UPC #
-
Country of Origin
Japan
Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Max. Pressure
2650 to 6750 psi
Basic Pipe Fitting Material
Metal
Standards
ASTM A182, DIN EN10122-5
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
LET-LOK(R)
Temp. Range
-425 Degrees to 1,200 Degrees F
Specific Pipe Fitting Shape
Elbow Union
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Material
Stainless Steel
Application
Chemical
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Maximum Operating Pressure
6,750 psi
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Pressure (PSI)
2650 To 6750
Connection
Tube
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Pressure - Maximum
6,750 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F

Dimensions

Tube Size
12mm
Hex Size
13/16 in
Fitting Side B Tube Outer Diameter
12 mm
Fitting Side A Tube Outer Diameter
12 mm
Overall Length
36 mm
Length
36 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm
Wire Rope Length
36 mm

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Let-Lok, Swagelok, System of Measurement Imperial

Ratings & reviews