Shop HAM-LET

Elbow, SS, Comp. 1/4 in, Comp. 3/4 in

  • Mfr # 765L SS 1/4
  • Zoro # G6078292

product price: 
$
34.65
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Tube Size
1/4 in
Pipe Fitting Connection Type
Compression
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
765L SS 1/4
Zoro #
G6078292
UPC #
-
Country of Origin
Multiple
Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
Compression
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Union
Temp. Range
-425 Degrees to 1,200 Degrees F
Standards
ASTM A182, DIN EN10122-5
Max. Pressure
4100 to 10,300 psi
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Elbow Union
Compliance
GOST, ISO 9001, RoHS
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant
Application
Chemical
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Maximum Operating Pressure
10,300 psi
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Pressure - Maximum
10,300 psi
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
1,200 Degrees F

Dimensions

Tube Size
1/4 in
Hex Size
1/2 in
Compression Thread Size
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Thread Size B
7/16-20
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
1 1/16 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16-20
Thread Size 2
7/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Wire Rope Length
1 1/16 in
Length
1 1/16 in

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 1/16 in, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size A 7/16-20

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.