Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 15 mm, Comp. 16 mm

  • Mfr # 765L SS 15MM

  • Zoro # G503575835


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
23 4/5 mm
Compatible Fitting Brands
Swagelok
Application
Chemical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765L SS 15MM
Zoro #
G503575835
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
23 4/5 mm
Overall Length
38 mm
Fitting Side A Tube Outer Diameter
15 mm
Fitting Side B Tube Outer Diameter
15 mm
Fitting Side 1 Tube Outer Diameter
15 mm
Fitting Side 2 Tube Outer Diameter
15 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Fitting Brands
Swagelok
Application
Chemical
Fitting Side B Connection Type
Compression
Vacuum Rating
30 inHG
Maximum Operating Temperature
1,500 Degrees F
Fitting Side A Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Tube Material
Stainless Steel
Color
Silver
System of Measurement
Metric
Material Grade
316
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Shape
90 Degrees Elbow
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 15 mm, Fitting Side B Tube Outer Diameter 15 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.