Zoro Homepage

Elbow, SS, Comp. 16 mm, Comp. 18 mm

  • Mfr # 765L SS 16MM

  • Zoro # G403575676


product price: $71.65
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
23 4/5 mm
Material Grade
316
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765L SS 16MM
Zoro #
G403575676
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
23 4/5 mm
Fitting Side A Tube Outer Diameter
16 mm
Fitting Side B Tube Outer Diameter
16 mm
Overall Length
38 mm
Fitting Side 1 Tube Outer Diameter
16 mm
Fitting Side 2 Tube Outer Diameter
16 mm

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 16 mm, Fitting Side B Tube Outer Diameter 16 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 38 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Swagelok, System of Measurement Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.