Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 16 mm, FNPT 1/8 in

  • Mfr # 770L SS 16MMX 1/2

  • Zoro # G203575616


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
FNPT
Fitting Side B Pipe Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770L SS 16MMX 1/2
Zoro #
G203575616
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
16 mm
Overall Length
39 13/16 mm
Thread Size B
1/2-14
Fitting Side 1 Tube Outer Diameter
16 mm
Thread Size 2
1/2-14
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Fitting Side B Connection Type
FNPT
Material Grade
316
System of Measurement
Imperial/Metric
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Compatible Pipe Material
Stainless Steel
Color
Silver
Application
Chemical
Maximum Operating Temperature
1,500 Degrees F
Vacuum Rating
30 inHG
Minimum Operating Temperature
-60 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
FNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 16 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 39 13/16 mm, Specific Fitting Shape 90 Degrees Elbow, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Swagelok, Thread Size B 1/2-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.