Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 22 mm, MNPT 1 in

  • Mfr # 769L SS 22MMX 3/4

  • Zoro # G703575758


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Vacuum Rating
30 inHG
Overall Length
446 mm
Fitting Side A Connection Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769L SS 22MMX 3/4
Zoro #
G703575758
UPC #
-
Country of Origin
Iceland

Dimensions

Overall Length
446 mm
Thread Size B
3/4-14
Fitting Side B Pipe Size
3/4 in
Fitting Side A Tube Outer Diameter
22 mm
Thread Size 2
3/4-14
Fitting Side 2 Pipe Size
3/4 in
Fitting Side 1 Tube Outer Diameter
22 mm

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Vacuum Rating
30 inHG
Fitting Side A Connection Type
Compression
Compatible Pipe Material
Stainless Steel
Color
Silver
System of Measurement
Imperial/Metric
Minimum Operating Temperature
-60 Degrees F
Fitting Side B Connection Type
MNPT
Application
Chemical
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Material Grade
316
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Maximum Operating Temperature
1,500 Degrees F
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 22 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 446 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Swagelok, Thread Size B 3/4-14, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.