Shop HAM-LET

Elbow, SS, Comp. 4 mm, Comp. 6 mm

  • Mfr # 765L-SS-4MM
  • Zoro # G1584046

product price: 
$
55.69
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Tube Size
4mm
Max. Pressure
5500 to 10,300 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
765L-SS-4MM
Zoro #
G1584046
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Hex Size
1/2 in
Overall Length
25 13/32 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Tube Outer Diameter
4 mm
Length
25 13/32 mm
Fitting Side 2 Tube Outer Diameter
4 mm
Fitting Side 1 Tube Outer Diameter
4 mm
Wire Rope Length
25 13/32 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Max. Pressure
5500 to 10,300 psi
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R)
Temp. Range
-425 Degrees to 1,200 Degrees F
Standards
ASTM A182, DIN EN10122-5
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,300 psi
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Material Grade
316
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Application
Chemical
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Connection
Tube
Pressure (PSI)
5500 To 10,300
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
For Media Type
Air, Chemicals, Non-Potable Water

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 mm, Fitting Side B Tube Outer Diameter 4 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 25 13/32 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Let-Lok, Swagelok

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.