Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 6 mm, Comp. 1/4 in

  • Mfr # 765LR SS 6MM X 3/8

  • Zoro # G503575606


product price: $79.85
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
12 7/10 mm
Compatible Tube Material
Stainless Steel
Fitting Side B Tube Outer Diameter
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765LR SS 6MM X 3/8
Zoro #
G503575606
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
12 7/10 mm
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
26 29/32 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Application
Chemical
Material Grade
316
Vacuum Rating
30 inHG
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Color
Silver
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Fitting Shape
90 Degrees Elbow
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 26 29/32 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Swagelok, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.