Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 6 mm, FNPT 1/4 in

  • Mfr # 770L-SS-6MM X 1/4

  • Zoro # G0506992


product price: $45.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x FNPT
Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770L-SS-6MM X 1/4
Zoro #
G0506992
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
6mm
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
6mm x 1/4"
Pipe Size
1/4"
Hex Size
11/16 in
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
29 13/16 mm
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size
1/4-18"
Length
29.8mm
Thread Size 2
1/4-18
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x FNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
LET-LOK(R) x FNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Max. Pressure
4100 to 10,300 psi
Basic Pipe Fitting Shape
Elbow
Standards
ASTM A182, DIN EN10122-5
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
System of Measurement
Imperial
Material Grade
316
Application
Chemical
Compatible Fitting Brands
Let-Lok, Swagelok
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
6,600 psi
Fitting Side B Connection Type
FNPT
Minimum Operating Temperature
425 Degrees F
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Connection
Tube
Pressure (PSI)
4100 To 10,300
Operating Pressure - Maximum
6,600 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
FNPT
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 29 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/4-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.