Elbow, SS, Comp. 8 mm, Comp. 10 mm

  • Mfr # 765L-SS-8MM
  • Zoro # G2661251
product price: 
$
40.55
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Tube Size
8mm
Pipe Fitting Connection Type
LET-LOK(R)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
765L-SS-8MM
Zoro #
G2661251
UPC #
-
Country of Origin
United States
Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Shape
Elbow
Specific Pipe Fitting Shape
Elbow Union
Max. Pressure
4100 to 8100 psi
Standards
ASTM A182, DIN EN10122-5
Temp. Range
-425 Degrees to 1,200 Degrees F
Basic Pipe Fitting Material
Metal
Fitting Material
Stainless Steel
Material Grade
316
Compatible Fitting Brands
Let-Lok, Swagelok
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
8,100 psi
Fitting Side A Connection Type
Compression
Application
Chemical
Maximum Operating Temperature
1,200 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Pressure (PSI)
4100 To 8100
Connection
Tube
Operating Pressure - Maximum
8,100 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Compression
Connector Type
Coupling

Dimensions

Tube Size
8mm
Hex Size
9/16 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Overall Length
28 13/16 mm
Length
28 13/16 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Wire Rope Length
28 13/16 mm

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 28 13/16 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Let-Lok, Swagelok

Ratings & reviews