Zoro Homepage

Elbow, SS, Comp. 8 mm, FNPT 1/8 in

  • Mfr # 765LR SS 8MM X 1/4

  • Zoro # G503575651


product price: $46.19
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
14 3/10 mm
Compatible Fitting Brands
Swagelok
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765LR SS 8MM X 1/4
Zoro #
G503575651
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
14 3/10 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
8 mm
Overall Length
28 11/16 mm
Fitting Side 1 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
1/4 in

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 28 11/16 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Swagelok, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.