Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow, SS, Comp. 8 mm, MNPT 3/8 in

  • Mfr # 769L SS 8 MMX 1/8

  • Zoro # G103575631


product price: $27.69
/ea

Key Features

Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Overall Length
28 13/16 mm
Maximum Operating Temperature
1,500 Degrees F
Compatible Pipe Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769L SS 8 MMX 1/8
Zoro #
G103575631
UPC #
-
Country of Origin
Iceland

Dimensions

Overall Length
28 13/16 mm
Thread Size B
1/8-27
Fitting Side B Pipe Size
1/8 in
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Fitting Side 1 Tube Outer Diameter
8 mm

Details

Item
Compression Fitting Elbow
Specific Fitting Shape
90 Degrees Elbow Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Compatible Pipe Material
Stainless Steel
Vacuum Rating
30 inHG
Application
Chemical
Material Grade
316
Compatible Tube Material
Stainless Steel
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
System of Measurement
Imperial/Metric
Compatible Fitting Brands
Swagelok
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
90 Degrees Elbow
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-60 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 28 13/16 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Swagelok, Thread Size B 1/8-27, System of Measurement Imperial/Metric

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.