FemaleNut, StainlessSteel, Gasket, 1/4in

  • Mfr # PHNF1/4

  • Zoro # G816214926


product price: $11.95
/ea

Key Features

Standards
ISO 9001 Certified
Thread Size
9/16"-18
Fitting Connection Type
Gasket
Operating Temperature - Minimum
-40 Degrees F
Product Type
Compression Fitting Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PHNF1/4
Zoro #
G816214926
UPC #
-
Country of Origin
India

Dimensions

Thread Size
9/16"-18
Fitting Thickness
0.035 mm
Compatible Tube Outer Diameter
1/4 in
Overall Length
13/16 in

Details

Standards
ISO 9001 Certified
Item
Ultra High Purity Fittings
Fitting Connection Type
Gasket
Operating Temperature - Minimum
-40 Degrees F
Product Type
Compression Fitting Nut
Material Grade
316L
Operating Pressure - Maximum
359 bar
Fitting Shape
Female Nut
Precleaned Type
Cleaned and Bagged
Compatible Fitting Brands
Parker VFS, Swagelok VCR
System of Measurement
Imperial
Series
HNF
Fitting Material
Stainless Steel
Operating Temperature - Maximum
1,000 Degrees F

Description

Ultra High Purity Fittings, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 13/16 in, Thread Size 9/16 In.-18, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Compatible Fitting Brands Parker VFS, Swagelok VCR, Series HNF, Standards ISO 9001 Certified, Fitting Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.