FemaleNut, StainlessSteel, Gasket, 3/4in

  • Mfr # PNF3/4

  • Zoro # G016145945


product price: $45.99
/ea

Key Features

Fitting Connection Type
Gasket
Standards
ISO 9001 Certified
Operating Temperature - Maximum
1,000 Degrees F
Operating Pressure - Maximum
231 bar
System of Measurement
Imperial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNF3/4
Zoro #
G016145945
UPC #
-
Country of Origin
India

Dimensions

Overall Length
1 1/8 in
Thread Size
1 1/4"-18
Compatible Tube Outer Diameter
3/4 in
Fitting Thickness
0.065 mm

Details

Item
Ultra High Purity Fittings
Fitting Connection Type
Gasket
Standards
ISO 9001 Certified
Operating Temperature - Maximum
1,000 Degrees F
Operating Pressure - Maximum
231 bar
System of Measurement
Imperial
Fitting Material
Stainless Steel
Fitting Shape
Female Nut
Series
NF
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Precleaned Type
High Purity Clean and Double Bagged
Material Grade
316L
Operating Temperature - Minimum
-40 Degrees F
Product Type
Compression Fitting Nut

Description

Ultra High Purity Fittings, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/8 in, Thread Size 1 1/4 In.-18, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Parker VFS, Swagelok VCR, Series NF, Standards ISO 9001 Certified, Fitting Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.