Ferrule Set, Stainless Steel, 16 mm
Mfr # 760LFB SS 16MM ONE SET
Zoro # G703575420
product price: $9.45
/eaKey Features
Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760LFB SS 16MM ONE SET
Zoro #
G703575420
UPC #
-
Country of Origin
United States
Dimensions
Compatible Tube Outer Diameter
16 mm
Details
Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Maximum Operating Temperature
1,500 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Color
Silver
Compatible Fitting Brands
Swagelok
Compatible Tube Material
Stainless Steel
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Fitting Shape
Ferrule Set
Product Type
Compression Fitting Ferrule
Description
Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule Set, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 16 mm, Standards ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.