Ferrule Set, Stainless Steel, 22 mm
Mfr # 760LS SS 22MM SET=1PCS
Zoro # G503575309
product price: $17.99
/eaKey Features
Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760LS SS 22MM SET=1PCS
Zoro #
G503575309
UPC #
-
Country of Origin
Iceland
Dimensions
Compatible Tube Outer Diameter
22 mm
Details
Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Material Grade
316
Compatible Fitting Connection Type
Compression
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Color
Silver
Minimum Operating Temperature
-60 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Fitting Shape
Ferrule Set
Product Type
Compression Fitting Ferrule
Description
Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule Set, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 22 mm, Standards ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.