Zoro Homepage

Ferrule Set, Stainless Steel, 4 mm

  • Mfr # 760LFB SS 4MM ONE SET

  • Zoro # G703575314


product price: $11.99
/ea

Key Features

Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Color
Silver
Maximum Operating Temperature
1,500 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LFB SS 4MM ONE SET
Zoro #
G703575314
UPC #
-
Country of Origin
Iceland

Dimensions

Compatible Tube Outer Diameter
4 mm

Details

Item
Compression Fitting Ferrule
Specific Fitting Shape
Ferrule Set
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Color
Silver
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Minimum Operating Temperature
-60 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Connection Type
Compression
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Material Grade
316
Fitting Shape
Ferrule Set
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length Not Applicable, Specific Fitting Shape Ferrule Set, System of Measurement Not Applicable, Compatible Fitting Brands Swagelok, Compatible Tube Outer Diameter 4 mm, Standards ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver, Compatible Fitting Connection Type Compression, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.