Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Stainless Steel, 1 in

  • Mfr # SSGA1RTE

  • Zoro # G716145962


product price: $16.75
/ea

Key Features

Standards
ISO 9001
Finish
Electropolish
Compatible Tube Outer Diameter
1 in
Fitting Shape
Gasket
Material Grade
316L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGA1RTE
Zoro #
G716145962
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
1 in

Details

Standards
ISO 9001
Finish
Electropolish
Item
Compression Fitting High Purity Gasket
Fitting Shape
Gasket
Material Grade
316L
Series
GA-RT
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Compatible Fitting Connection Type
Gasket
Product Type
High Purity Gasket
System of Measurement
Imperial
Maximum Operating Temperature
1,000 Degrees F
Fitting Material
Stainless Steel
Precleaned Type
High Purity Clean and Double Bagged
Fitting Features
Retained
Minimum Operating Temperature
-40 Degrees F

Description

Compression Fitting High Purity Gasket, Fitting Material Stainless Steel, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Compatible Tube Outer Diameter 1 in, Series GA-RT, Standards ISO 9001, Compatible Fitting Connection Type Gasket, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.