Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gasket, Stainless Steel, 1/2 in

  • Mfr # SSGA1/2E

  • Zoro # G216214960


product price: $4.69
/ea

Key Features

Standards
ISO 9001
Finish
Electropolish
Minimum Operating Temperature
-40 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGA1/2E
Zoro #
G216214960
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
1/2 in

Details

Standards
ISO 9001
Item
Compression Fitting High Purity Gasket
Finish
Electropolish
Minimum Operating Temperature
-40 Degrees F
Material Grade
316L
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Fitting Shape
Gasket
Product Type
High Purity Gasket
System of Measurement
Imperial
Series
GA
Precleaned Type
High Purity Clean and Double Bagged
Maximum Operating Temperature
1,000 Degrees F
Compatible Fitting Connection Type
Gasket

Description

The HAM-LET SSGA1/2E is a high purity gasket suitable for use as a compression fitting in stainless steel piping systems. Compatible with Parker VFS and Swagelok VCR fittings, it uses gasket connection type as specified and is suitable for 1/2-inch outer diameter tubing. Made from 316L stainless steel with electropolished surface finish, it is suitable for high cleanliness and corrosion resistance applications. Precleaned and double-bagged, it conforms to ISO 9001 standards for quality management. Rated for operation within the temperature range of -40°F to 1,000°F.

Key Features:

  • Made from 316L stainless steel with electropolished surface finish, providing high corrosion resistance and durability.
  • Designed with a gasket shape for secure, leak-tight connections.
  • Compatible with Parker VFS and Swagelok VCR fittings.
  • Fits 1/2-inch outer diameter tubing.
  • Conforms to ISO 9001 standards for quality management.
  • Precleaned and double-bagged for high purity applications.
  • Rated for operation within the temperature range of -40°F to 1,000°F.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.