Zoro Homepage

Gasket, Stainless Steel, 1/4 in

  • Mfr # SSGA1/4E

  • Zoro # G816214940


product price: $3.49
/ea

Key Features

Finish
Electropolish
Standards
ISO 9001
Fitting Shape
Gasket
Maximum Operating Temperature
1,000 Degrees F
Compatible Tube Outer Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGA1/4E
Zoro #
G816214940
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting High Purity Gasket
Finish
Electropolish
Standards
ISO 9001
Fitting Shape
Gasket
Maximum Operating Temperature
1,000 Degrees F
Product Type
High Purity Gasket
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Compatible Fitting Connection Type
Gasket
Fitting Material
Stainless Steel
Material Grade
316L
Series
GA
Precleaned Type
High Purity Clean and Double Bagged
Compatible Fitting Brands
Parker VFS, Swagelok VCR

Description

Compression Fitting High Purity Gasket, Fitting Material Stainless Steel, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Compatible Tube Outer Diameter 1/4 in, Series GA, Standards ISO 9001, Compatible Fitting Connection Type Gasket, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.