Zoro Homepage

Gasket, Stainless Steel, 1/4 in

  • Mfr # SSGA1/4RTE

  • Zoro # G116214978


product price: $7.75
/ea

Key Features

Standards
ISO 9001
Finish
Electropolish
Fitting Material
Stainless Steel
Compatible Tube Outer Diameter
1/4 in
Maximum Operating Temperature
1,000 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSGA1/4RTE
Zoro #
G116214978
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting High Purity Gasket
Standards
ISO 9001
Finish
Electropolish
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,000 Degrees F
Compatible Fitting Connection Type
Gasket
Fitting Features
Retained
Compatible Fitting Brands
Parker VFS, Swagelok VCR
System of Measurement
Imperial
Material Grade
316L
Fitting Shape
Gasket
Minimum Operating Temperature
-40 Degrees F
Product Type
High Purity Gasket
Series
GA-RT
Precleaned Type
High Purity Clean and Double Bagged

Description

Compression Fitting High Purity Gasket, Fitting Material Stainless Steel, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Compatible Tube Outer Diameter 1/4 in, Series GA-RT, Standards ISO 9001, Compatible Fitting Connection Type Gasket, Minimum Operating Temperature -40 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.