Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Ball Valve, 2.5", PTFE

  • Mfr # H6810SSN1/8RPSS

  • Zoro # G916127690


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6810SSN1/8RPSS
Zoro #
G916127690
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/8 in
Overall Length
2.5 in
Handle Height
1.53 in
Connection Size - Side 1
1/8 in
Handle Length
1.96 in
Connection Size - Side 2
1/8 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Chemicals, Gases, Water
Connection Type
NPT x NPT
Item
High Performance Ball Valve
Seal Material
FKM
Handle Type
Lever
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Seat Material
PTFE
Max. Pressure
3,000 PSI
Handle Material
Plastic
Body Material
316 Stainless Steel
Standards
ISO 15848-1:2006(E)
Operating Temperature - Minimum
-25.6 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
0.2
Connection Gender - Side 2
Female
Handle - Locking
Locking
Operating Temperature - Maximum
410 Degrees F
Valve Series
H6800
Color - Valve Handle
Black
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged

Description

High Performance Ball Valve, Body Material 316 Stainless Steel, For Media Air, Chemicals, Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.