Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Ball Valve, 2.52", PCTFE

  • Mfr # H6810SSN1/4CST

  • Zoro # G516127717


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6810SSN1/4CST
Zoro #
G516127717
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/4 in
Overall Length
2.52 in
Outlet Connection Size - Side 1
1/4 in
Handle Height
1.53 in
Outlet Connection Size - Side 2
1/4 in
Handle Length
1.96 in
Inlet Connection Height
1.37 in
Connection Size - Side 1
1/4 in

Details

Ball Material
Stainless Steel
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Three-Piece
For Media
Air, Chemicals, Gases, Water
Connection Type
NPT
Item
High Performance Ball Valve
Seat Material
PCTFE
Seal Material
PCTFE
Handle Type
Lever
Handle Material
Plastic
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Standards
ISO 15848-1:2006(E)
Body Material
316 Stainless Steel
Max. Pressure
6 bar
Color - Valve Handle
Black
Handle - Locking
Locking
Maximum Pressure - Steam
Not Rated
Valve Series
H6800
Outlet Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
4.8
Operating Temperature - Minimum
-25.6 Degrees F
Operating Temperature - Maximum
194 Degrees F
Outlet Connection Type - Side 2
NPT
Inlet Connection Entry
Bottom
Outlet Connection Gender - Side 2
Female
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Non-Vented
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Flow Pattern
T Flow
Outlet Connection Gender - Side 1
Female

Description

High Performance Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1/4 in, Inlet Connection Size 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.