Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Ball Valve, 3.44", PCTFE

  • Mfr # H6810SSN1/2CSS

  • Zoro # G316127658


product price: $420.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6810SSN1/2CSS
Zoro #
G316127658
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
3.44 in
Handle Length
3.15 in
Connection Size - Side 2
1/2 in
Handle Height
1.97 in
Connection Size - Side 1
1/2 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Chemicals, Gases, Water
Connection Type
NPT x NPT
Item
High Performance Ball Valve
Stem Material
316 Stainless Steel
Stem Type
Blowout Resistant
Standards
ISO 15848-1:2006(E)
Body Material
316 Stainless Steel
Seat Material
PCTFE
Handle Material
Plastic
Seal Material
FKM
Handle Type
Lever
Max. Pressure
3,000 PSI
Color - Valve Handle
Black
Handle - Locking
Locking
Operating Temperature - Minimum
-25.6 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
12
Connection Gender - Side 1
Female
Operating Temperature - Maximum
410 Degrees F
Valve Series
H6800
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
Not Rated
Cleaned and Bagged
Not Cleaned and Bagged

Description

High Performance Ball Valve, Body Material 316 Stainless Steel, For Media Air, Chemicals, Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.