Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Performance Ball Valve, 4.04", PTFE

  • Mfr # H6800SSL1/2PSS

  • Zoro # G116127599


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H6800SSL1/2PSS
Zoro #
G116127599
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Overall Length
4.04 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
3.15 in
Handle Height
1.97 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Air, Chemicals, Gases, Water
Connection Type
Let-Lok x Let-Lok
Item
High Performance Ball Valve
Handle Material
Plastic
Seat Material
PTFE
Handle Type
Lever
Body Material
316 Stainless Steel
Stem Type
Blowout Resistant
Stem Material
316 Stainless Steel
Max. Pressure
3,000 PSI
Seal Material
FKM
Standards
ISO 15848-1:2006(E)
Operating Temperature - Maximum
410 Degrees F
Coefficient of Volume (Cv)
12
Color - Valve Handle
Black
Valve Series
H6800
Handle - Locking
Locking
Operating Temperature - Minimum
-25.6 Degrees F
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Cleaned and Bagged
Not Cleaned and Bagged
Maximum Pressure - Steam
Not Rated

Description

High Performance Ball Valve, Body Material 316 Stainless Steel, For Media Air, Chemicals, Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.