Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-400-SS-L-10MM-3PSI

  • Zoro # G108789606


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Hex Size
11/16 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Cracking Pressure
3 psi
Max. Temp. - Valves
375 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-10MM-3PSI
Zoro #
G108789606
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
11/16 in
Length
2 33/64 in
Pipe or Tube Size
10 mm
Overall Length
2.52 in
Connection Size - Side 1
10 mm
Connection Size - Side 2
10 mm
Nominal Valve Size
10 mm

Details

Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Cracking Pressure
3 psi
Max. Temp. - Valves
375 Degrees F
Seal Material
FKM
Min. Temp. - Valves
-10 Degrees F
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Spring Material
302 Stainless Steel
Mechanism and Body Design
Inline Spring
Seat Material
316 Stainless Steel
Application - Valves
Fixed Cracking Pressure, General Purpose
Item
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Standards
C.R.N 0C16552.2
Item - Check Valves
Instrumentation Check Valve
Mounting Orientation
Horizontal, Vertical
Connection Type - Side 1
Let-Lok
Check Mechanism Material
316 Stainless Steel
For Media
Chemicals, Gas, Oil, Water
Maximum Pressure - Steam
Not Rated
Check Mechanism
Poppet
Operating Temperature - Minimum
-10 Degrees F
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
375 Degrees F
Valve Ways
2-Way
3-A Standard Compliance
Not Rated
Valve Body Style
Inline
Maximum Pressure - Operating
3,000 psi
Coefficient of Volume (Cv)
1.68
Silent Check
Standard
Connection Type - Side 2
Let-Lok
Includes Counterweight
No Counterweight
Valve Series
H400

Description

Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 10 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 3 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.