Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-400-SS-L-6MM-1PSI

  • Zoro # G008789591


product price: $69.49
/ea

Key Features

Hex Size
5/8 in
Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Length
2 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-6MM-1PSI
Zoro #
G008789591
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
5/8 in
Length
2 3/8 in
Overall Length
2.38 in
Pipe or Tube Size
6 mm
Connection Size - Side 2
6 mm
Connection Size - Side 1
6 mm
Nominal Valve Size
6 mm

Details

Connection Type
Let-Lok x Let-Lok
Body Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Body Material - Valves
Stainless Steel
Seal Material
FKM
Standards
C.R.N 0C16552.2
Mechanism and Body Design
Inline Spring
Max. Water Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Seat Material
316 Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Spring Material
302 Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Application - Valves
Fixed Cracking Pressure, General Purpose
Cracking Pressure
1 psi
Item
Instrumentation Check Valve
Check Mechanism Material
316 Stainless Steel
3-A Standard Compliance
Not Rated
Silent Check
Standard
Connection Type - Side 1
Let-Lok
Mounting Orientation
Horizontal, Vertical
For Media
Chemicals, Gas, Oil, Water
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
0.47
Valve Ways
2-Way
Operating Temperature - Minimum
-10 Degrees F
Check Mechanism
Poppet
Maximum Pressure - Steam
Not Rated
Maximum Pressure - Operating
3,000 psi
Operating Temperature - Maximum
375 Degrees F
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Connection Type - Side 2
Let-Lok
Valve Series
H400

Description

Item - Check Valves Instrumentation Check Valve, Mechanism and Body Design Inline Spring, Body Material - Valves Stainless Steel, Pipe or Tube Size 6 mm, Connection Type Let-Lok x Let-Lok, Cracking Pressure 1 psi, Seal Material Fluorocarbon FKM, Max. Temp. - Valves 375 Degrees F, Min. Temp. - Valves -10 Degrees F, Max. Water Pressure - Valves 3,000 psi @ -10 Degrees F to 100 Degrees F, Spring Material 302 Stainless Steel, Application - Valves Fixed Cracking Pressure, General Purpose

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.