Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-410-SS-N-3/8-1/3PSI

  • Zoro # G308258841


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Hex Size
7/8 in
Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Mechanism and Body Design
Inline Spring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-410-SS-N-3/8-1/3PSI
Zoro #
G308258841
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
7/8 in
Length
2 1/32 in
Overall Length
2.03 in
Pipe or Tube Size
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Connection Type
FNPT x FNPT
Body Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Mechanism and Body Design
Inline Spring
Item
Instrumentation Check Valve
Body Material - Valves
Stainless Steel
Min. Temp. - Valves
-10 Degrees F
Seal Material
FKM
Standards
C.R.N 0C16552.2
Item - Check Valves
Instrumentation Check Valve
Cracking Pressure
0.33 psi
Seat Material
316 Stainless Steel
Max. Temp. - Valves
375 Degrees F
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Includes Counterweight
No Counterweight
Check Mechanism Material
316 Stainless Steel
Valve Ways
2-Way
Operating Temperature - Minimum
-10 Degrees F
Vacuum Service Rating
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Valve Body Style
Inline
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Mounting Orientation
Horizontal, Vertical
Operating Temperature - Maximum
375 Degrees F
Maximum Pressure - Steam
Not Rated
For Media
Chemicals, Gas, Oil, Water
Connection Gender - Side 2
Female
Maximum Pressure - Operating
3,000 psi
Coefficient of Volume (Cv)
1.47
Check Mechanism
Poppet
Silent Check
Standard
Valve Series
H400

Description

Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.