Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Instrumentation Check Valve

  • Mfr # H-480OP-SS-N-1/4-1/3PSI

  • Zoro # G008258868


product price: $58.69
/ea

Key Features

Hex Size
9/16 in
Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Max. Temp. - Valves
375 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-480OP-SS-N-1/4-1/3PSI
Zoro #
G008258868
UPC #
-
Country of Origin
Israel

Dimensions

Hex Size
9/16 in
Overall Length
1.61 in
Length
1 39/64 in
Pipe or Tube Size
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in

Details

Connection Type
MNPT x MNPT
Body Material
316 Stainless Steel
Standards
C.R.N 0C16552.2
Max. Temp. - Valves
375 Degrees F
Cracking Pressure
0.33 psi
Seat Material
316 Stainless Steel
Max. Steam Pressure - Valves
3,000 psi @ -10 Degrees F to 100 Degrees F
Min. Temp. - Valves
-10 Degrees F
Seal Material
FKM
Item
Instrumentation Check Valve
Spring Material
302 Stainless Steel
Body Material - Valves
Stainless Steel
Item - Check Valves
Instrumentation Check Valve
Mechanism and Body Design
Inline Spring
Mounting Orientation
Horizontal, Vertical
Check Mechanism
Poppet
Operating Temperature - Maximum
375 Degrees F
Maximum Pressure - Operating
3,000 psi
Check Mechanism Material
316 Stainless Steel
Vacuum Service Rating
Not Rated
Includes Counterweight
No Counterweight
For Media
Chemicals, Gas, Oil, Water
Connection Gender - Side 1
Male
Operating Temperature - Minimum
-10 Degrees F
Connection Gender - Side 2
Male
Valve Ways
2-Way
Silent Check
Standard
Coefficient of Volume (Cv)
0.35
Valve Body Style
Inline
Connection Type - Side 1
NPT
Maximum Pressure - Steam
Not Rated
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Valve Series
H400

Description

One Piece Check Valve

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.