Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, SS, Barbed 3/8 in, Comp. 4 mm

  • Mfr # 130LHPO SS 3/8 X 10MM

  • Zoro # G703575352


product price: $26.59
/ea

Key Features

Specific Fitting Shape
Straight Adapter
Hex Size
19 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130LHPO SS 3/8 X 10MM
Zoro #
G703575352
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
19 mm
Fitting Side B Tube Outer Diameter
10 mm
Fitting Side A Tube Outer Diameter
3/8 in
Overall Length
2 1/8 in
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Adapter
Specific Fitting Shape
Straight Adapter
Standards
ASME, ATM, CPE ISO1550, DNV, ISO 9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Compatible Pipe Material
Stainless Steel
Application
Chemical
Color
Silver
Maximum Operating Temperature
300 Degrees F
Fitting Side A Connection Type
Hose Barb
Material Grade
316
Maximum Operating Pressure
300 psi
Minimum Operating Temperature
-40 Degrees F
System of Measurement
Imperial
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant, UV-Resistant
Compatible Fitting Brands
Swagelok
Fitting Side B Connection Type
Compression
Fitting Material
Stainless Steel
Vacuum Rating
30 inHG
Fitting Shape
Straight
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
300 Degrees F
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Fitting Side 1 Connection Type
Barbed
Operating Pressure - Maximum
300 psi

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Hose Barb, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 300 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Adapter, Compatible Fitting Brands Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.