Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LongGland, Gskt1/2in, ButtWeld1/4in

  • Mfr # VGL1/2WE

  • Zoro # G516214967


product price: $41.65
/ea

Key Features

Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Fitting Side 2 Connection Type
Butt Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGL1/2WE
Zoro #
G516214967
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
1/2 in
Overall Length
1 25/32 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Thickness
0.049 mm

Details

Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Item
Compression High Purity Fitting
Finish
Electropolish
Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Fitting Side 2 Connection Type
Butt Weld
Fitting Features
Rigid
Material Grade
316L
Fitting Side 1 Connection Type
Gasket
Operating Pressure - Maximum
259 bar
Series
GL-W
Fitting Shape
Long Gland without Shoulder
Operating Temperature - Minimum
-45 Degrees F
System of Measurement
Imperial
Precleaned Type
Ultra High Purity Clean and Double Bagged
For Media Type
High Purity Gases
Connector Type
Adapter
Operating Temperature - Maximum
1,000 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Brands
Parker VFS, Swagelok

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 25/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series GL-W, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.