Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LongGland, Gskt3/8in, ButtWeld1/2in

  • Mfr # VGL3/8WE

  • Zoro # G616214997


product price: $44.65
/ea

Key Features

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Fitting Features
Rigid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGL3/8WE
Zoro #
G616214997
UPC #
-
Country of Origin
India

Dimensions

Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Thickness
0.035 mm
Overall Length
1 25/32 in

Details

Standards
E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305
Finish
Electropolish
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Application
Vacuum, Pharmaceutical
Item
Compression High Purity Fitting
Fitting Features
Rigid
Operating Temperature - Minimum
-45 Degrees F
Connector Type
Adapter
For Media Type
High Purity Gases
Operating Temperature - Maximum
1,000 Degrees F
Compatible Fitting Brands
Parker VFS, Swagelok
Fitting Side 2 Connection Type
Butt Weld
Series
GL-W
Fitting Material
Stainless Steel
Fitting Side 1 Connection Type
Gasket
Precleaned Type
Ultra High Purity Clean and Double Bagged
Operating Pressure - Maximum
231 bar
Fitting Shape
Long Gland without Shoulder
Material Grade
316L
System of Measurement
Imperial

Description

Compression High Purity Fitting, Application Vacuum, Pharmaceutical, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 25/32 in, Compatible Fitting Brands Parker VFS, Swagelok, Series GL-W, System of Measurement Imperial, Standards E49.9, SEMASPEC 91060573A-STD, SEMI F19, SEMI F20-0305

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.