Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Male Nut, Stainless Steel, Gasket, 1 in

  • Mfr # PNM1

  • Zoro # G916145946


product price: $44.29
/ea

Key Features

Fitting Connection Type
Gasket
Standards
ISO 9001 Certified
Material Grade
316L
Fitting Material
Stainless Steel
Thread Size
1 1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNM1
Zoro #
G916145946
UPC #
-
Country of Origin
India

Dimensions

Thread Size
1 1/2"-20
Overall Length
1 11/32 in
Compatible Tube Outer Diameter
1 in
Fitting Thickness
0.065 mm

Details

Fitting Connection Type
Gasket
Standards
ISO 9001 Certified
Item
Ultra High Purity Fittings
Material Grade
316L
Fitting Material
Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Precleaned Type
High Purity Clean and Double Bagged
Fitting Shape
Male Nut
Operating Pressure - Maximum
165 bar
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Operating Temperature - Maximum
1,000 Degrees F
System of Measurement
Imperial
Series
NM
Product Type
Compression Fitting Nut

Description

Ultra High Purity Fittings, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 11/32 in, Thread Size 1 1/2 In.-20, System of Measurement Imperial, Compatible Tube Outer Diameter 1 in, Compatible Fitting Brands Parker VFS, Swagelok VCR, Series NM, Standards ISO 9001 Certified, Fitting Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.