Zoro Homepage

MaleNut, StainlessSteel, Gasket, 3/4in

  • Mfr # PNM3/4

  • Zoro # G716145955


product price: $27.15
/ea

Key Features

Standards
ISO 9001 Certified
Fitting Connection Type
Gasket
Material Grade
316L
Product Type
Compression Fitting Nut
Precleaned Type
High Purity Clean and Double Bagged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNM3/4
Zoro #
G716145955
UPC #
-
Country of Origin
India

Dimensions

Compatible Tube Outer Diameter
3/4 in
Overall Length
1 1/8 in
Fitting Thickness
0.065 mm
Thread Size
1 1/4"-18

Details

Standards
ISO 9001 Certified
Fitting Connection Type
Gasket
Item
Ultra High Purity Fittings
Material Grade
316L
Product Type
Compression Fitting Nut
Precleaned Type
High Purity Clean and Double Bagged
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Operating Temperature - Maximum
1,000 Degrees F
Operating Pressure - Maximum
231 bar
Operating Temperature - Minimum
-40 Degrees F
Fitting Shape
Male Nut
Fitting Material
Stainless Steel
Series
NM
System of Measurement
Imperial

Description

Ultra High Purity Fittings, Fitting Material Stainless Steel, Material Grade 316L, Overall Length 1 1/8 in, Thread Size 1 1/4 In.-18, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Parker VFS, Swagelok VCR, Series NM, Standards ISO 9001 Certified, Fitting Connection Type Gasket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.