Zoro Homepage

Manual 2-Way Ball Valve, Let-Lok, SS

  • Mfr # H-800M-SS-L-6MM

  • Zoro # G808436985


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-800M-SS-L-6MM
Zoro #
G808436985
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
6 mm
Overall Length
2.39 in
Handle Length
1.53 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
6 mm
Connection Size - Side 1
6 mm
Handle Height
1.47 in
Ball Opening Size
0.19 in

Details

Ball Material
Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Water
Connection Type
Tube x Tube
Item
Manual Two-Way Ball Valve
Max. Pressure
2,500 PSI
Stem Material
316 Stainless Steel
Seat Material
PFA
Handle Material
Glass-Filled Nylon
Handle Type
Lever
Standards
ISO 15848-12006 (E)
Seal Material
PTFE
Body Material
Stainless Steel
Stem Type
Blowout Resistant
Operating Temperature - Minimum
-65 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 2
Compression
Handle - Locking
Non-Locking
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
0.6
Vented Ball Valve
Non-Vented
Connection Type - Side 1
Compression
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
300 Degrees F
Color - Valve Handle
Black
Maximum Pressure - Combustible Gas
Not Rated
Valve Series
H800

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,500 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.