Manual 3-Way Ball Valve, 8mm, 316 SS

  • Mfr # H-6800-SS-L-8MM-ICST

  • Zoro # G808789586


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-6800-SS-L-8MM-ICST
Zoro #
G808789586
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
8 mm
Overall Length
3.34 in
Nominal Valve Size
8 mm
Outlet Connection Size - Side 1
5/16 in
Handle Length
1.22 in
Outlet Connection Size - Side 2
8 mm
Ball Opening Size
0.19 in
Handle Height
1.97 in
Connection Size - Side 1
8 mm

Details

Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Connection Type
Tube x Tube
Item
Manual Three-Way Ball Valve
Standards
ISO 15848-12006 (E)
Max. Pressure
6,000 PSI
Stem Material
316 Stainless Steel
Seal Material
PTFE
Handle Material
Plastic
Stem Type
Blowout Resistant
Body Material
316 Stainless Steel
Handle Type
Lever
Seat Material
PCTFE
Handle - Locking
Non-Locking
Maximum Pressure - Combustible Gas
Not Rated
Coefficient of Volume (Cv)
1.5
Inlet Connection Entry
Bottom
Outlet Connection Type - Side 2
Compression
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Steam
Not Rated
Color - Valve Handle
Black
Flow Pattern
L Flow
Vented Ball Valve
Non-Vented
Outlet Connection Type - Side 1
Compression
Operating Temperature - Maximum
298 Degrees F
Valve Series
H6800
Connection Type - Side 1
Compression

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 8 mm, Inlet Connection Size 8 mm, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 5/16 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.