Zoro Homepage

Manual Two-Way Ball Valve, Straight, Lever

  • Mfr # H-710-SS-G-1/2-T-LD

  • Zoro # G416116705


product price: $90.19
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-710-SS-G-1/2-T-LD
Zoro #
G416116705
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/2 in
Ball Opening Size
0.35 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Overall Length
2.95 in
Handle Length
3.54 in
Handle Height
2.24 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Gas, Water
Connection Type
BSPP x BSPP
Item
Manual Two-Way Ball Valve
Stem Type
Blowout Resistant
Standards
ISO 15848-1:2006(E)
Operating Temperature - Minimum
-40 Degrees F
Cleaned and Bagged
Valve Cleaned and Bagged
Seat Material
PTFE
Maximum Pressure - Steam
Not Rated
Handle - Locking
Locking
Color - Valve Handle
Red
Connection Gender - Side 1
Female
Max. Pressure
2,000 PSI
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
400 Degrees F
Handle Material
304 Stainless Steel
Valve Series
H-700
Vented Ball Valve
Non-Vented
Seal Material
PTFE
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Coefficient of Volume (Cv)
9.25
Handle Type
Lever
Connection Gender - Side 2
Female

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.