Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual Two-Way Ball Valve, Straight, Lever

  • Mfr # H-785-SS-R-1/4-T-LD

  • Zoro # G616116413


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-785-SS-R-1/4-T-LD
Zoro #
G616116413
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Handle Height
1.5 in
Ball Opening Size
0.2 in
Overall Length
1.97 in
Handle Length
3.23 in

Details

Ball Material
316 Stainless Steel
Body Style
Straight
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Gas, Water
Connection Type
BSPT x BSPT
Item
Manual Two-Way Ball Valve
Connection Gender - Side 1
Male
Maximum Pressure - Steam
Not Rated
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Valve Series
H-700
Cleaned and Bagged
Valve Cleaned and Bagged
Max. Pressure
2,000 PSI
Handle - Locking
Locking
Standards
ISO 15848-1:2006(E)
Seat Material
PTFE
3-A Standard Compliance
Not Rated
Body Material
Stainless Steel
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
1.35
Handle Material
304 Stainless Steel
Seal Material
PTFE
Handle Type
Lever
Stem Material
316 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Vented Ball Valve
Non-Vented
Color - Valve Handle
Red

Description

Manual Two-Way Ball Valve, Body Material Stainless Steel, For Media Air, Gas, Water, Valve Construction Two-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.