Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monel Fittings, 1/4 in Out dia.

  • Mfr # 761LM1/4

  • Zoro # G916557480


product price: $13.69
/ea

Key Features

Standards
ASTM B164l, ASTM B564
Hex Size
9/16 in
Overall Length
1/2 in
Fitting Shape
Nut
Connector Type
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761LM1/4
Zoro #
G916557480
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
9/16 in
Overall Length
1/2 in
Compatible Tube Outer Diameter
1/4 in

Details

Standards
ASTM B164l, ASTM B564
Item
Monel Fittings
Fitting Shape
Nut
Connector Type
Adapter
Compatible Tube Material
Stainless Steel
Application
Marine
Series
761 L
Compatible Tube Hardness
90 HRB
System of Measurement
Imperial
Product Type
Nut

Description

Monel Fittings, Application Marine, Fitting Material Nickel-Copper, Overall Length 1/2 in, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Series 761 L, Standards ASTM B164l, ASTM B564, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.