Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monel Fittings, 1/4 in Out dia.

  • Mfr # 762LM1/4

  • Zoro # G616557490


product price: $87.79
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762LM1/4
Zoro #
G616557490
UPC #
-
Country of Origin
Iceland

Details

Item
Monel Fittings

Description

Monel Fittings, Application Chemical, Marine, Fitting Material Nickel-Copper, Material Grade Alloy 400, Overall Length 1 5/8 in, Series 762 L, System of Measurement Imperial, Standards ASTM B164, ASTM B564, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Hex Size 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.