Monel Tees, 1/4 in Out dia., SS
- Mfr # 764LM1/4
- Zoro # G216608370
product price:Â
$
201.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
2 1/8 in
Standards
ASTM B164, ASTM B564
System of Measurement
Imperial
Compatible Tube Material
Stainless Steel
Connector Type
Union
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 764LM1/4
- Zoro #
- G216608370
- UPC #
- -
- Country of Origin
- Israel
- Item
- Monel Tees
- Standards
- ASTM B164, ASTM B564
- System of Measurement
- Imperial
- Compatible Tube Material
- Stainless Steel
- Connector Type
- Union
- Fitting Material
- Nickel-Copper
- Compatible Tube Hardness
- 90 HRB
- Fitting Shape
- Tee
- Series
- 764 L
- Application
- Marine
- Fitting Side 1 Connection Type
- Tube
- Fitting Side 2 Connection Type
- Tube
- Resistance Properties
- Corrosion-Resistant
- Fitting Side 3 Connection Type
- Tube
Dimensions
- Wire Rope Length
- 2 1/8 in
- Fitting Side 1 Tube Outer Diameter
- 1/4 in
- Fitting Side 2 Tube Outer Diameter
- 1/4 in
- Fitting Side 3 Tube Outer Diameter
- 1/4 in
- Overall Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Monel Tees, Application Marine, Fitting Material Nickel-Copper, System of Measurement Imperial, Overall Length 2 1/8 in, Series 764 L, Standards ASTM B164, ASTM B564
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.