Monel Tees, 3/8 in Out dia., SS
- Mfr # 764LM3/8
- Zoro # G016608334
product price:Â
$
253.99
/ea
Free Shipping & Returns
Key Features
Application
Marine
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Shape
Tee
Connector Type
Union
System of Measurement
Imperial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 764LM3/8
- Zoro #
- G016608334
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Fitting Side 1 Tube Outer Diameter
- 3/8 in
- Wire Rope Length
- 2 13/32 in
- Fitting Side 2 Tube Outer Diameter
- 3/8 in
- Fitting Side 3 Tube Outer Diameter
- 3/8 in
- Overall Length
- 2 13/32 in
- Length
- 2 13/32 in
Details
- Item
- Monel Tees
- Application
- Marine
- Fitting Shape
- Tee
- Connector Type
- Union
- System of Measurement
- Imperial
- Compatible Tube Hardness
- 90 HRB
- Fitting Side 3 Connection Type
- Tube
- Resistance Properties
- Corrosion-Resistant
- Series
- 764 L
- Standards
- ASTM B164, ASTM B564
- Fitting Side 2 Connection Type
- Tube
- Fitting Side 1 Connection Type
- Tube
- Compatible Tube Material
- Stainless Steel
- Fitting Material
- Nickel-Copper
Description
Monel Tees, Application Marine, Fitting Material Nickel-Copper, System of Measurement Imperial, Overall Length 2 13/32 in, Series 764 L, Standards ASTM B164, ASTM B564
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.