Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Stainless Steel, Compression, 18 mm

  • Mfr # 761L SS 18MM

  • Zoro # G703575321


product price: $15.75
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
30 mm
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 18MM
Zoro #
G703575321
UPC #
-
Country of Origin
Denmark

Dimensions

Hex Size
30 mm
Overall Length
17 13/32 mm
Compatible Tube Outer Diameter
18 mm
Thread Size
1"-20

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Material Grade
316
Compatible Tube Material
Stainless Steel
Maximum Operating Temperature
1,500 Degrees F
Minimum Operating Temperature
-60 Degrees F
Color
Silver
Fitting Material
Stainless Steel
Compatible Fitting Brands
Swagelok
System of Measurement
Metric
Fitting Shape
Nut
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
Product Type
Compression Fitting Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water, Fuels

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 17 13/32 mm, Thread Size 1 In.-20, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 18 mm, Compatible Fitting Brands Swagelok, Standards ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.