Nut, Stainless Steel, Compression, 22 mm
Mfr # 761L SS 22MM
Zoro # G803575306
product price: $20.55
/eaKey Features
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Hex Size
32 mm
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
761L SS 22MM
Zoro #
G803575306
UPC #
-
Country of Origin
Iceland
Dimensions
Hex Size
32 mm
Overall Length
17 13/32 mm
Compatible Tube Outer Diameter
22 mm
Thread Size
1 1/8"-20
Details
Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
System of Measurement
Metric
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Compatible Tube Material
Stainless Steel
Minimum Operating Temperature
-60 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
Color
Silver
Fitting Shape
Nut
For Media Type
Air, Gases, Non-Potable Water, Potable Water, Fuels
Operating Temperature - Maximum
1,500 Degrees F
Product Type
Compression Fitting Nut
Operating Temperature - Minimum
-60 Degrees F
Description
Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 17 13/32 mm, Thread Size 1 1/8 In.-20, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 22 mm, Compatible Fitting Brands Swagelok, Standards ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.