Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nut, Stainless Steel, Compression, 4 mm

  • Mfr # 761L SS 4 MM

  • Zoro # G303575202


product price: $5.15
/ea

Key Features

Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Hex Size
12 mm
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 4 MM
Zoro #
G303575202
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
12 mm
Thread Size
3/8-20
Compatible Tube Outer Diameter
4 mm
Overall Length
11 29/32 mm

Details

Item
Compression Fitting Nut
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE
Minimum Operating Temperature
-60 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam
System of Measurement
Metric
Material Grade
316
Compatible Tube Material
Stainless Steel
Color
Silver
Compatible Fitting Brands
Swagelok
Maximum Operating Temperature
1,500 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Nut
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,500 Degrees F
For Media Type
Air, Gases, Non-Potable Water, Potable Water, Fuels
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Air, Natural Gas, Non-Potable Water, Potable Water, Propane, Steam, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Overall Length 11 29/32 mm, Thread Size 3/8-20, Specific Fitting Shape Nut, System of Measurement Metric, Compatible Tube Outer Diameter 4 mm, Compatible Fitting Brands Swagelok, Standards ASME, ATM, CPE ISO 1550, DNV, ISO 9001, Lloyd's Register, SAE, Color Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.