Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

One-Way Valve, Stainless Steel

  • Mfr # M-12M-10-8N-SS-V-T-P

  • Zoro # G716115156


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Seals
FKM
Body Material
Stainless Steel
Drain
1/4" FNPT
Pressure
6,000 psi
Temperature
-10 Degrees to 375 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-12M-10-8N-SS-V-T-P
Zoro #
G716115156
UPC #
-
Country of Origin
Israel

Details

Seals
FKM
Body Material
Stainless Steel
Drain
1/4" FNPT
Pressure
6,000 psi
Item
One-Way Valve
Temperature
-10 Degrees to 375 Degrees F
Outlet Connection
1/2" FNPT
Inlet Connection
1/2" FNPT
Maximum Operating Temperature
375 Degrees F
Minimum Operating Temperature
-10 Degrees F

Description

One-Way Valve, Body Material Stainless Steel, Drain 1/4 In. FNPT, Inlet Connection 1/2 In. FNPT, Outlet Connection 1/2 In. FNPT, Pressure 6,000 psi, Seals FKM, Temperature -10 Degrees to 375 Degrees F, Standards Not Applicable, Maximum Operating Temperature 375 Degrees F, Minimum Operating Temperature -10 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.