Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug, Stainless Steel, Compression 15 mm

  • Mfr # 7121L SS 15MM

  • Zoro # G503575507


product price: $27.35
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Fitting Tube Size Outer Diameter
15 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121L SS 15MM
Zoro #
G503575507
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Tube Size Outer Diameter
15 mm
Fitting Thread Size
7/8"-20
Plug Drive Size
25 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Compatible Tube Material
Stainless Steel
Fitting Material
Stainless Steel
Minimum Operating Temperature
-65 Degrees F
Material Grade
316
Plug Construction
Solid
Color
Silver
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Application
Hydraulics
Plug Drive Style
Hex
Vacuum Rating
30 inHG
System of Measurement
Metric
Maximum Operating Temperature
1,500 Degrees F
Compatible Fitting Brands
Swagelok
Fitting Shape
Plug
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Non-Potable Water
Operating Temperature - Maximum
1,500 Degrees F

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 15 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Swagelok, Fitting Thread Size 7/8 In.-20, Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE, Color Silver, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.