Zoro Homepage

Plug, Stainless Steel, Compression 22 mm

  • Mfr # 7121L SS 22MM

  • Zoro # G403575621


product price: $45.89
/ea

Key Features

Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Fitting Material
Stainless Steel
Application
Hydraulics
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121L SS 22MM
Zoro #
G403575621
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Thread Size
1 1/8"-20
Fitting Tube Size Outer Diameter
22 mm
Plug Drive Size
32 mm

Details

Item
Compression Fitting Plug
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Fitting Material
Stainless Steel
Application
Hydraulics
Plug Drive Style
Hex
Compatible Fitting Brands
Swagelok
Material Grade
316
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
System of Measurement
Metric
Vacuum Rating
30 inHG
Minimum Operating Temperature
-65 Degrees F
Plug Construction
Solid
Compatible Tube Material
Stainless Steel
Color
Silver
Fitting Shape
Plug
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Non-Potable Water

Description

Compression Fitting Plug, Application Hydraulics, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 22 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Swagelok, Fitting Thread Size 1 1/8 In.-20, Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE, Color Silver, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.